{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 25 mm - 30 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Barrel ⌀ | 23 mm | |
Dimension a | 0.3 mm | |
Standard measuring depth | 90 mm | |
Measuring depth with extension | 240 mm | |
Measurement technology | analogue | |
Overall length | 140 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429005 25-30 | |
EAN / GTIN | 4946368517216 | |
Manufacturer number | 368-167 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer Holtest for measuring blind holes 25-30 mm |
||
Scale divisions | 0.005 | 0.005 |
Measuring depth with extension | 240 | 240 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard | Manufacturer’s standard | Manufacturer's standard |
Dimension a | 0.3 | 0.5 |
Measurement technology | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer |