• The item cannot be ordered due to missing prices.

Internal micrometer Holtest for measuring blind holes, Measuring range: 40-50mm

Article no.: 429005 40-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 40 mm - 50 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.006 mm
Barrel ⌀ 23 mm
Dimension a 0.3 mm
Standard measuring depth 98 mm
Measuring depth with extension 248 mm
Measurement technology analogue
Overall length 140 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 429005 40-50
EAN / GTIN 4946368517230
Manufacturer number 368-169

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
Blind hole version. Measuring faces of hardened steel with titanium coating for long tool life.

Optional extras:

Extensions No. 429010. Setting rings No. 484030.

Downloads & documents

Compare with similar products

This article


Recommendations


Internal micrometer Holtest for measuring blind holes, Measuring range: 40-50mm

Internal micrometer Holtest for measuring blind holes, Measuring range: 40-50mm

Scale divisions 0.005 mm 0.005 mm 0.005 mm
Error limit 0.006 mm 0.006 mm 0.006 mm
Measuring range 40 mm - 50 mm 30 mm - 40 mm 40 mm - 50 mm
Standard Manufacturer’s standard Manufacturer's standard Manufacturer's standard
Dimension a 0.3 mm 0.5 mm 0.5 mm
Measurement technology analogue analogue analogue
Type of product 3-point internal micrometer 3-point internal micrometer 3-point internal micrometer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart