{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 12 mm - 16 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Barrel ⌀ | 23 mm | |
Dimension a | 0.3 mm | |
Standard measuring depth | 80 mm | |
Measuring depth with extension | 230 mm | |
Measurement technology | analogue | |
Overall length | 127 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number |
429005 12-16
Copy |
|
EAN / GTIN |
4946368517186
Copy |
|
Manufacturer number |
368-164
Copy |
|
Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |