{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Messbereich | 0 mm - 200 mm | |
Scale divisions | 0.02 mm | |
Graduation | 1/50 mm | |
Measurement deviation E MPE | ± 0.04 mm | |
Depth gauge available | yes | |
Depth gauge | flat | |
Locking | Locking screw at top | |
Jaw length | 50 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Type of product | Universal calipers |
Article number | 410251 200 | |
EAN / GTIN | 4059192001599 | |
Manufacturer number | 4100651 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Vernier caliper Vernier 1/50 200 mm |
||||
Locking | Locking screw at top | Locking screw at top | Locking screw at top | Locking screw at top |
Messbereich | 0 ;200 | 0 ;200 | 0 ;200 | 0 ;200 |
Norm | ISO 13385 | ISO 13385 | ISO 13385 | ISO 13385 |
Depth gauge available | yes | yes | yes | yes |
Packaging | Wallet | Wallet | Wallet | Wallet |
Measurement technology | analogue | analogue | analogue | analogue |
Measurement deviation E MPE | ± 0.04 | ± 0.05 | ± 0.05 | ±0.03 |