• The item cannot be ordered due to missing prices.

Vernier caliper Vernier 1/20, Measuring range: 200mm

Article no.: 410200 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 200 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Graduation 1/128 in
Measurement deviation E MPE ± 0.05 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Locking Locking screw at top
Jaw length 50 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Thread table Calipers table
Type of product Universal calipers

Identification numbers & Classifications

Article number 410200 200
EAN / GTIN 4045197519269
Manufacturer number 410200 200

Description

Version:

Satin chromium plated anti-glare reading parts.
Locking screw at the top.

Supplied with:

Including thread table No. 412180 for caliper back.

Downloads & documents

Compare with similar products

This article


Recommendations


Vernier caliper Vernier 1/20, Measuring range: 200mm

Vernier caliper Vernier 1/20, Measuring range: 200mm

all parts hardened hardened hardened
Locking Locking screw at top Locking screw at top Locking screw at top
Measuring range 0 mm - 200 mm 0 mm - 200 mm 0 mm - 200 mm
Standard ISO 13385 ISO 13385 ISO 13385
Graduation 1/20 mm 1/20 mm 1/50 mm
Measurement technology analogue analogue analogue
Measurement deviation E MPE ± 0.05 mm ± 0.05 mm ±0.03 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart