{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 in | |
Measurement deviation E MPE | ± 0.08 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 4.7×1.8 | |
Locking | Locking screw at top | |
Jaw length | 64 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Thread table | Calipers table | |
Type of product | Universal calipers |
Article number | 410200 300 | |
EAN / GTIN | 4045197519207 | |
Manufacturer number | 410200 300 |
This article |
Recommendations |
|
---|---|---|
Vernier caliper Vernier 1/20 300 mm |
||
Scale divisions | 0.05 | 0.05 |
all parts | hardened | hardened |
Locking | Locking screw at top | Locking screw at top |
Standard | ISO 13385 | ISO 13385 |
Packaging | Wallet | Wallet |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement deviation E MPE | ± 0.08 | ± 0.05 |