• The item cannot be ordered due to missing prices.

Vernier caliper Vernier 1/50, Measuring range: 200mm

Article no.: 410105 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 200 mm
Scale divisions 0.02 mm
Reversible reading mm / inch
Graduation 1/50 mm
Graduation 1/128 in
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
Locking Locking screw at top
Jaw length 50 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Universal calipers

Identification numbers & Classifications

Article number 410105 200
EAN / GTIN 4062406122164
Manufacturer number 410105 200

Description

Version:

Satin chromium plated anti-glare scales.
Fine, high-contrast scale.
Locking screw at the top.
Ergonomically optimised caliper. Better reading due to a colour-contrast scale.
Precision lapped measuring faces.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Compare with similar products

This article


Recommendations


Vernier caliper Vernier 1/50, Measuring range: 200mm

Vernier caliper Vernier 1/50, Measuring range: 200mm

all parts hardened hardened hardened
Locking Locking screw at top Locking screw at top Locking screw at top
Measuring range 0 mm - 200 mm 0 mm - 200 mm 0 mm - 200 mm
Standard ISO 13385 ISO 13385 ISO 13385
Graduation 1/50 mm 1/20 mm 1/20 mm
Measurement technology analogue analogue analogue
Measurement deviation E MPE ±0.03 mm ± 0.05 mm ± 0.05 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart