{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.02 mm | |
Graduation | 1/50 mm | |
Measurement deviation E MPE | ± 0.04 mm | |
Depth gauge available | yes | |
Depth gauge | flat | |
Locking | Locking screw at top | |
Jaw length | 64 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Type of product | Universal calipers |
Article number | 410251 300 | |
EAN / GTIN | 4059192001605 | |
Manufacturer number | 4100652 |
This article |
Recommendations |
||
---|---|---|---|
Vernier caliper Vernier 1/50, Measuring range: 300mm |
|||
Scale divisions | 0.02 mm | 0.05 mm | 0.05 mm |
all parts | hardened | hardened | hardened |
Locking | Locking screw at top | Locking screw at top | Locking screw at top |
Standard | ISO 13385 | ISO 13385 | ISO 13385 |
Graduation | 1/50 mm | 1/20 mm | 1/20 mm |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Measurement deviation E MPE | ± 0.04 mm | ± 0.08 mm | ± 0.05 mm |