• The item cannot be ordered due to missing prices.

Contact screw for clamping 4H

Article no.: 376980 4H

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 4H
Contact screw size M10×89 mm
Height r 21 mm
Type of product Screw

Identification numbers & Classifications

Article number 376980 4H
EAN / GTIN 4020772448974
Manufacturer number 448977

Description

Version:

Contact clamping screw hardened and with rubber cap.

Suitable for:

HOLEX quick clamp size 4.

Suitable for:

suitable for 376500376520, 376570: 4
suitable for 376610376650: 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart