{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3 | |
Contact screw size | M8×45 mm | |
Height r | 22 mm | |
Type of product | Screw |
Article number | 376980 3 | |
EAN / GTIN | 4020772099039 | |
Manufacturer number | 99036 |