• The item cannot be ordered due to missing prices.

Contact screw for clamping 1

Article no.: 376980 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
Contact screw size M5×30 mm
Height r 17 mm
Type of product Screw

Identification numbers & Classifications

Article number 376980 1
EAN / GTIN 4020772099015
Manufacturer number 99010

Description

Version:

Contact clamping screw hardened and with rubber cap.
With nut and washer element.

Suitable for:

suitable for 376500376520, 376570: 1
suitable for 376610376650: 1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart