• The item cannot be ordered due to missing prices.

Contact screw for clamping 4

Article no.: 376980 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 4
Contact screw size M8×65 mm
Height r 21 mm
Type of product Screw

Identification numbers & Classifications

Article number 376980 4
EAN / GTIN 4020772099046
Manufacturer number 99044

Description

Version:

Contact clamping screw hardened and with rubber cap.
With nut and T-nut.

Suitable for:

suitable for 376500376520, 376570: 4
suitable for 376610376650: 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart