• The item cannot be ordered due to missing prices.

Forked clamp tapered, DIN 6315 B, Slot width×overall length: 7X60mm

Article no.: 371600 7X60

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315B
Standard DIN 6315 B
Slot width 7 mm
overall length 60 mm
Height 12 mm
Width 19 mm
for clamping screws M6
Type of product Plain clamp

Identification numbers & Classifications

Article number 371600 7X60
EAN / GTIN 4020772070465
Manufacturer number 70466

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart