• The item cannot be ordered due to missing prices.

Forked clamp tapered 14X125 mm

Article no.: 371600 14X125

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315B
Standard DIN 6315 B
Slot width 14 mm
overall length 125 mm
Height 25 mm
Width 38 mm
for clamping screws M12; M14
Type of product Plain clamp

Identification numbers & Classifications

Article number 371600 14X125
EAN / GTIN 4020772070496
Manufacturer number 70490

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart