{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6315B | |
Standard | DIN 6315 B | |
Slot width | 22 mm | |
overall length | 200 mm | |
Height | 40 mm | |
Width | 52 mm | |
for clamping screws | M20; M22 | |
Type of product | Plain clamp |
Article number | 371600 22X200 | |
EAN / GTIN | 4020772070557 | |
Manufacturer number | 70557 |