• The item cannot be ordered due to missing prices.

Forked clamp tapered 26X250 mm

Article no.: 371600 26X250

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315B
Standard DIN 6315 B
Slot width 26 mm
overall length 250 mm
Height 40 mm
Width 66 mm
for clamping screws M24
Type of product Plain clamp

Identification numbers & Classifications

Article number 371600 26X250
EAN / GTIN 4020772070595
Manufacturer number 70599

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart