{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 160 mm | |
maximum clamping force | 50 kN | |
Jaw height h | 35 mm | |
Jaw length l | 54 mm | |
l2 | 60 mm | |
Weight | 0.9 kg | |
Material | Aluminium | |
suitable for colour code | HOLEX ZS 120 | |
Type of product | Vice jaws |
Article number | 363324 160A | |
EAN / GTIN | 4067263087090 | |
Manufacturer number | 363324 160A |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Top jaw soft 160A mm |
||
Jaw width b | 160 mm | |
Jaw height h | 35 mm | 38 mm |
Jaw length l | 54 mm | 66 mm |
Weight | 0.9 kg | |
l2 | 60 mm | |
suitable for colour code | HOLEX ZS 120 | Xtric 125 |
Type of product | Vice jaws | Vice jaws |