• The item cannot be ordered due to missing prices.

Top jaw soft, Jaw width b: 160Smm

Article no.: 363324 160S

Select article variation and quantity

Jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 160 mm
Jaw height h 35 mm
Jaw length l 54 mm
l2 60 mm
Weight 2.4 kg
Material Steel
suitable for colour code HOLEX ZS 120
Type of product Vice jaws

Identification numbers & Classifications

Article number 363324 160S
EAN / GTIN 4067263087083
Manufacturer number 363324 160S

Description

Version:

Soft jaws for realising customised contours and for machining sensitive components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart