• The item cannot be ordered due to missing prices.

Soft top jaw 160A

Article no.: 363034 160A

Select article variation and quantity

Type Unit price incl. VAT
  • Material: EN AW-7075

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material EN AW-7075
Jaw width b 160 mm
Jaw height h 38 mm
Jaw length l 66 mm
suitable for colour code Xtric 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 363034 160A
EAN / GTIN 4062406221430
Manufacturer number 363034 160A

Description

Application:

For realising customised contours and for machining sensitive components.

Note:

Dovetail slide available for quick change of jaws. Version S of steel and A of aluminium. Sawn raw material, only machined on underside. Article 363034 80A may be clamped only to max. 12.5 Nm (12.5 Nm = 0.5 t). Article 363034 120A may be clamped only to max. 34 Nm (34 Nm = 1 t). Article 363034 160A may be clamped only to max. 82.5 Nm (82.5 Nm = 2 t).

Downloads & documents

Compare with similar products

This article


Recommendations


Soft top jaw  160A

Soft top jaw 160A

Jaw width b 160 mm
Jaw height h 38 mm 35 mm
Jaw length l 66 mm 54 mm
Weight 0.9 kg
l2 60 mm
suitable for colour code Xtric 125 HOLEX ZS 120
Type of product Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart