{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | EN AW-7075 | |
Jaw width b | 120 mm | |
Jaw height h | 28 mm | |
Jaw length l | 50 mm | |
suitable for colour code | Xtric 80 | |
Type of product | Vice jaws |
Article number | 363034 120A | |
EAN / GTIN | 4062406131746 | |
Manufacturer number | 363034 120A |