{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 120 mm | |
Jaw height h | 28 mm | |
Jaw length l | 39 mm | |
l2 | 44 mm | |
Weight | 1.1 kg | |
Material | Steel | |
suitable for colour code | HOLEX ZS 75 | |
Type of product | Vice jaws |
Article number | 363324 120S | |
EAN / GTIN | 4067263355557 | |
Manufacturer number | 363324 120S |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Top jaw soft 120S mm |
||
Jaw width b | 120 mm | |
Jaw height h | 28 mm | 28 mm |
Jaw length l | 39 mm | 50 mm |
Weight | 1.1 kg | |
Material | 1.7227 | |
suitable for colour code | HOLEX ZS 75 | Xtric 80 |
Type of product | Vice jaws | Vice jaws |