{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 120 mm | |
Jaw height h | 33 mm | |
Height h1 | 30 mm | |
Height h2 | 25 mm | |
Jaw length l | 54 mm | |
Length l1 | 3 mm | |
Weight | 1.3 kg | |
suitable for colour code | HOLEX ZS 120 | |
Type of product | Vice jaws |
Article number | 363314 120 | |
EAN / GTIN | 4067263087052 | |
Manufacturer number | 363314 120 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Top jaw system, LANG, Jaw width b: 120mm |
||||||
Jaw width b | 120 mm | 120 mm | 120 mm | 120 mm | 120 mm | 120 mm |
suitable for colour code | HOLEX ZS 120 | ZC120 | ZC120 | HOLEX ZS 120 | HOLEX ZS 120 | HOLEX ZS 120 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |