• The item cannot be ordered due to missing prices.

Top jaw system, LANG 75 mm

Article no.: 363314 75
New product

Select article variation and quantity

Jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 75 mm
Jaw height h 26 mm
Height h1 23 mm
Height h2 18 mm
Jaw length l 39 mm
Length l1 3 mm
Weight 0.4 kg
suitable for colour code HOLEX ZS 75
Type of product Vice jaws

Identification numbers & Classifications

Article number 363314 75
EAN / GTIN 4067263087038
Manufacturer number 363314 75

Description

Version:

Pre-impression of the serrated contour necessary due to LANG system gripper teeth.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart