{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 120 mm | |
Jaw height h | 33 mm | |
Height h1 | 30 mm | |
Height h2 | 25 mm | |
Jaw length l | 54 mm | |
Length l1 | 3 mm | |
Weight | 1.3 kg | |
suitable for colour code | HOLEX ZS 120 | |
Type of product | Vice jaws |
Article number | 363312 120 | |
EAN / GTIN | 4067263087021 | |
Manufacturer number | 363312 120 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Top jaw, smooth 120 mm |
||||||
Jaw width b | 120 | 120 | 120 | 120 | 120 | 120 |
Jaw height h | 33 | 33 | 33 | 49 | ||
Jaw length l | 54 | 54 | 54 | 54 | ||
Weight | 1.3 | 1.3 | 1.3 | 1.3 | ||
Length l1 | 3 | 3 | 3 | 3 | ||
suitable for colour code | HOLEX ZS 120 | ZC120 | ZC120 | HOLEX ZS 120 | HOLEX ZS 120 | HOLEX ZS 120 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |