{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 160 mm | |
Clamping range b I | 0 mm - 152 mm | |
Clamping range b II | 147 mm - 302 mm | |
Clamping force | 60 kN | |
Weight | 60 kg | |
Base body height c | 137 mm | |
Jaw height C | 50 mm | |
Support height G −0.05 | 85 mm | |
L4 | 613 mm - 915 mm | |
Colour code for suitable accessories | HD-Allmatic | |
Type of product | Machine vice |
Article number | 362250 160 | |
EAN / GTIN | 4250364400220 | |
Manufacturer number | 6921031000055 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High-pressure vice without swivel base 160 mm |
|||
Jaw width | 160 | 160 | 160 |
Colour code for suitable accessories | HD-Allmatic | HD-HOLEX | High press. vices |
Weight | 60 | 50 | 60 |
Base body height c | 137 | 130 | 133 |
Clamping force | 60 | 50 | 50 |
L4 | 613 ;915 | 575 ;880 | 507 ;817 |
Clamping range b I | 0 ;152 | 0 ;155 | 0 ;104 |