{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 160 mm | |
Clamping range b I | 0 mm - 104 mm | |
Clamping range b II | 102 mm - 207 mm | |
Clamping range b III | 205 mm - 310 mm | |
Clamping force | 50 kN | |
Weight | 60 kg | |
Base body height c | 133 mm | |
H | 80 mm | |
Jaw height C | 49.6 mm | |
L4 | 507 mm - 817 mm | |
Support height G ±0.02 | 83.5 mm | |
Colour code for suitable accessories | High press. vices | |
Type of product | Machine vice |
Article number | 362075 160 | |
EAN / GTIN | 2050001760869 | |
Manufacturer number | 362075 160 |
This article |
Recommendations |
|
---|---|---|
High-pressure vice without swivel base, Jaw width: 160mm |
||
Jaw width | 160 mm | 160 mm |
Colour code for suitable accessories | High press. vices | HD-HOLEX |
Weight | 60 kg | 50 kg |
Base body height c | 133 mm | 130 mm |
Clamping force | 50 kN | 50 kN |
Clamping range b I | 0 mm - 104 mm | 0 mm - 155 mm |
Type of product | Machine vice | Machine vice |