• The item cannot be ordered due to missing prices.

High-pressure vice 160 mm

Article no.: 362010 160
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 160 mm
Clamping range b I 0 mm - 155 mm
Clamping range b II 150 mm - 305 mm
Clamping range b extended 365 mm
Clamping force 50 kN
Weight 50 kg
Base body height c 130 mm
Thread size d1 M16
Base body length a 570 mm
L2 90 mm
L3 95 mm
L4 575 mm - 880 mm
Support height G +0.02 80 mm
Colour code for suitable accessories HD-HOLEX
Type of product Machine vice

Identification numbers & Classifications

Article number 362010 160
EAN / GTIN 4045197233844
Manufacturer number 362010 160

Description

Version:

  • Base body and movable upper sliding blocks made of spheroidal graphite iron GGG 60, slides hardened and ground.
  • Hydro-mechanical power intensifier with precise clamping force pre-selection.
  • Maintenance-free and fully enclosed high-pressure spindle.
  • As standard with hardened and ground smooth clamping jaws.
  • Base plate with longitudinal and cross slots provides for quick and precise alignment of the vice in longitudinal and transverse directions.

Application:

  • For absolutely reliable vibration-free clamping under extreme cutting and feed rate forces.
  • Tight manufacturing tolerances enable a number of vices to be fitted in line with each other.

Supplied with:

4 table clamps, 1 pair hardened jaws, crank handle.

Optional extras:

  • For tenon and Tee-nut set see No. 360530; for accessories see No 362015 − 362025.
  • For further jaws see No. 362400362620.

Note:

In order to mount jaws from the accessories, the standard jaws must first be removed.
To use the jaws No. 362400362620 please remove the standard front jaw, then the front jaws No. 362400362620 can be mounted on the centre M10 hole.

Downloads & documents

Compare with similar products

This article


Recommendations


High-pressure vice  160 mm

High-pressure vice 160 mm

Jaw width 160 160
Colour code for suitable accessories HD-HOLEX High press. vices
Weight 50 60
Base body height c 130 133
Clamping force 50 50
L4 575 ;880 507 ;817
Clamping range b I 0 ;155 0 ;104

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart