{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 135 mm | |
Clamping range b I | 0 mm - 72 mm | |
Clamping range b II | 69 mm - 147 mm | |
Clamping range b III | 144 mm - 220 mm | |
Clamping force | 40 kN | |
Weight | 39 kg | |
Base body height c | 112 mm | |
H | 70 mm | |
Jaw height C | 39.6 mm | |
L4 | 461 mm - 679 mm | |
Support height G ±0.02 | 72.5 mm | |
Colour code for suitable accessories | High press. vices | |
Type of product | Machine vice |
Article number | 362075 135 | |
EAN / GTIN | 2050001760852 | |
Manufacturer number | 362075 135 |