• The item cannot be ordered due to missing prices.

Pair of pull-down roller jaws, for jaw width: 160mm

Article no.: 362460 160

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 160 mm
suitable for colour code TC; LC; HD-Allmatic; HD-HOLEX; Basic; HiPo; NC8; Titan2/TitanSense
Type of product Vice jaws

Identification numbers & Classifications

Article number 362460 160
EAN / GTIN 4250364400428
Manufacturer number 6921034005131

Description

Application:

The additional jaws extend the application range greatly. Hydraulic compensation jaws for multiple clamping of round material or for clamping components with surface deviations on request.

Suitable for:

GARANT NC No. 360510; 360465; 361290.
HOLEX No. 362010.
ALLMATIC No. 362250362300 and also with base jaw No. 361500361520 suitable for version NC8. Adaptor jaws No. 361600, 361620 also suitable for all NC versions.

Note:

Please order attachment screws separately - No. 362621 M10×23.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart