• The item cannot be ordered due to missing prices.

NC high-pressure vice TitanSense 160

Article no.: 361303 160
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Zero-point clamping system
Weight 52 kg
Overall length L 624 mm
Base body length a 530 mm
Base body width B 164 mm
Base body height c 115 mm
f 21 mm
g 30 mm
Longitudinal slot 20 mm
m 234 mm
Cross-slot 20 mm
r 164 mm
Colour code for suitable accessories Titan2/TitanSense
Type of product Machine vice

Identification numbers & Classifications

Article number 361303 160
EAN / GTIN 4250364404211

Description

Version:

  • Clamps for modular clamping system with intelligent clamping force monitoring.
  • Monitoring of the clamping force during clamping and during machining by means of an integrated electronic measuring system. Display directly on a robust and splash-proof display and via wireless transmission to the end device (via Bluetooth (BLE)).
  • Enclosed spindle with power intensifier (IP65).
  • Process-safe clamping with high repeatability.
  • Can be used horizontally and vertically, making it ideal for 3 and 4-axis machines.
  • Clamping of raw and pre-machined parts (parallel, round and shapeless) also with Gripp and pull-down clamping for materials up to approx. 1400 N/mm2 strength.
  • Slides induction hardened. Side, top and bottom faces ground.

Feature:

The clamping force can be measured with all compatible jaws, thanks to the integrated measuring unit in the spindle.
Transmission range up to 20 m. Easy and fast replacement of standard batteries (LS14250; 1/2AA) with long battery life. Operating temperature between 10°C and 40°C. QR code for quick access to technical information, accessories, spare parts and service on the rating plate.
Increased force travel for secure clamping of blanks in combination with a pull-down function.
Jaws secured with M12 socket head screws.
8 mm lost clearance when pulled down, 3 mm for Gripp.
Clamping can be achieved close to the neutral line. Clamping jaws from the Allmatic/GARANT NC clamping range are compatible (see special accessories).
Outlet for chips and coolant. Precise location slots.
Tapped holes for component backstop and for extension.
Maximum clamping force 40 kN.
Can be installed vertically.

Advantage:

Precise and powerful multi-function high-pressure vice.
  • Reliable clamping of blank parts, thanks to the extra long stroke of the high-pressure spindle.
  • Precision machined finished parts, base body machined all round.

Function:

Clamping exclusively with adjustable torque wrench (maximum 30 Nm). Using special high pressure spindle and mechanical power intensifier.

Application:

For conventional clamping, grip clamping and pull-down clamping. Clamping of flame-cut and saw-cut blanks by hardened replaceable Gripp elements piercing into the workpiece. Suitable for all materials up to tensile strength of 1000 N/mm. Can be used horizontally or laterally.

Supplied with:

3 pcs. hexagon L-wrenches, bi-hex socket 14 AF, 4 pcs. stepless adjustable clamps.

Optional extras:

Note:

Clamp capacity extension available using base body No. 360420 size 160.

Downloads & documents

Compare with similar products

This article


Recommendations


NC high-pressure vice TitanSense  160

NC high-pressure vice TitanSense 160

Version Zero-point clamping system Zero point clamping system
Colour code for suitable accessories Titan2/TitanSense HiPo HOLEX NC
Overall length L 624 mm 645 mm 573 mm
Weight 52 kg 65 kg 67 kg
Base body length a 530 mm 560 mm 530 mm
Clamping force up to maximum 60 kN 60 kN
Type of product Machine vice Machine vice Machine vice

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart