• The item cannot be ordered due to missing prices.

NC high-pressure vice TitanSense 125L

Article no.: 361303 125L
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Zero-point clamping system
Weight 40 kg
Overall length L 624 mm
Base body length a 530 mm
Base body width B 126 mm
Base body height c 100 mm
f 21 mm
g 24 mm
Longitudinal slot 20 mm
m 278 mm
Cross-slot 20 mm
Slot pitch p 176 mm
r 216 mm
Colour code for suitable accessories Titan2/TitanSense
Type of product Machine vice

Identification numbers & Classifications

Article number 361303 125L
EAN / GTIN 4250364404204

Description

Version:

  • Clamps for modular clamping system with intelligent clamping force monitoring.
  • Monitoring of the clamping force during clamping and during machining by means of an integrated electronic measuring system. Display directly on a robust and splash-proof display and via wireless transmission to the end device (via Bluetooth (BLE)).
  • Enclosed spindle with power intensifier (IP65).
  • Process-safe clamping with high repeatability.
  • Can be used horizontally and vertically, making it ideal for 3 and 4-axis machines.
  • Clamping of raw and pre-machined parts (parallel, round and shapeless) also with Gripp and pull-down clamping for materials up to approx. 1400 N/mm2 strength.
  • Slides induction hardened. Side, top and bottom faces ground.

Feature:

The clamping force can be measured with all compatible jaws, thanks to the integrated measuring unit in the spindle.
Transmission range up to 20 m. Easy and fast replacement of standard batteries (LS14250; 1/2AA) with long battery life. Operating temperature between 10°C and 40°C. QR code for quick access to technical information, accessories, spare parts and service on the rating plate.
Increased force travel for secure clamping of blanks in combination with a pull-down function.
Jaws secured with M12 socket head screws.
8 mm lost clearance when pulled down, 3 mm for Gripp.
Clamping can be achieved close to the neutral line. Clamping jaws from the Allmatic/GARANT NC clamping range are compatible (see special accessories).
Outlet for chips and coolant. Precise location slots.
Tapped holes for component backstop and for extension.
Maximum clamping force 40 kN.

Advantage:

Precise and powerful multi-function high-pressure vice.
  • Reliable clamping of blank parts, thanks to the extra long stroke of the high-pressure spindle.
  • Precision machined finished parts, base body machined all round.

Function:

Clamping exclusively with adjustable torque wrench (maximum 30 Nm). Using special high pressure spindle and mechanical power intensifier.

Application:

For conventional clamping, grip clamping and pull-down clamping. Clamping of flame-cut and saw-cut blanks by hardened replaceable Gripp elements piercing into the workpiece. Suitable for all materials up to tensile strength of 1000 N/mm. Can be used horizontally or laterally.

Supplied with:

3 pcs. hexagon L-wrenches, bi-hex socket 14 AF, 4 pcs. stepless adjustable clamps.

Optional extras:

Note:

Extension and facility for bolting a second vice on to the end face available on request.
Clamp capacity extension available using base body No. 360420 size 125.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart