Adapter plate for XTRIC top jaw movable, for jaw width b: 125mm

Article no.: 361293 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

for jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height h 20.5 mm
Length l 91 mm
suitable for colour code Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense
Type of product Adapter plate

Identification numbers & Classifications

Article number 361293 125
EAN / GTIN 4067263708070
Manufacturer number 361293 125

Description

Version:

Hardened and ground. Fastening screws.

Advantage:

Existing NC vices from GARANT or Allmatic can be used with XTRIC top jaws.

Application:

For mounting XTRIC top jaw size 125.

Material:

Hardened steel.

Suitable for:

Top jaws No. 363010 125 to 363037 125.