{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPoClamp | |
Version | Zero point clamping system | |
Clamping force up to maximum | 60 kN | |
Weight | 65 kg | |
Overall length L | 645 mm | |
Base body length a | 560 mm | |
Base body width B | 160 mm | |
Clamping range b | 17 mm - 263 mm | |
Base body height c -0.02 | 115 mm | |
Clamping range d | 187 mm - 433 mm | |
Jaw height h | 49.8 mm | |
Longitudinal slot l H7 | 20 mm | |
m ±0.02 | 234 mm | |
Cross-slot n H7 | 20 mm | |
o −0.02 | 40 mm | |
Slot pitch p H7 | 20 mm | |
r ±0.015 | 164 mm | |
s − 0.02 | 70 mm | |
t | 164 mm | |
Colour code for suitable accessories | HiPo | |
Type of product | Machine vice |
Article number | 360465 160 | |
EAN / GTIN | 4045197777911 | |
Manufacturer number | 360465 160 |
This article |
Recommendations |
|
---|---|---|
NC high-pressure vice HiPo Clamp with power intensifier 160 |
||
Version | Zero point clamping system | |
Colour code for suitable accessories | HiPo | HOLEX NC |
Overall length L | 645 mm | 573 mm |
Weight | 65 kg | 67 kg |
Base body length a | 560 mm | 530 mm |
Base body height c -0.02 | 115 mm | 110 mm |
Type of product | Machine vice | Machine vice |