• The item cannot be ordered due to missing prices.

NC high pressure vice TITAN 2 160M

Article no.: 361302 160M
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 160M
Weight 68 kg
Overall length L 587 mm
Base body length a 530 mm
Base body width B 164 mm
Base body height c 115 mm
f 21 mm
g 30 mm
Longitudinal slot 20 mm
m 234 mm
Cross-slot 20 mm
r 164 mm
Colour code for suitable accessories Titan2/TitanSense
Type of product Machine vice

Identification numbers & Classifications

Article number 361302 160M
EAN / GTIN 4250364402903
Manufacturer number 6921848000055

Description

Version:

Slides induction hardened. Side, top and bottom faces ground.
Feature:
Clamps for the modular clamping system.
Increased force travel for secure clamping of blanks in combination with a pull-down function.
Jaws secured with M12 socket head screws.
8 mm lost clearance when pulled down, 3 mm for Gripp.
Clamping can be achieved close to the neutral line.
Jaws are compatible with earlier models.
Outlet for chips and coolant. Precise location slots.
Tapped holes for component backstop and for extension.
Maximum clamping force 40 kN.

Feature:

Can be installed vertically.

Advantage:

Precise and powerful multi-function high-pressure vice.
  • Reliable clamping of blank parts, thanks to the extra long stroke of the high-pressure spindle.
  • Precision machined finished parts, base body machined all round.

Function:

Clamping exclusively with adjustable torque wrench(maximum 30 Nm).
Using special high pressure spindle and mechanical power intensifier.

Application:

For conventional clamping, grip clamping and pull-down clamping. Clamping of flame-cut and saw-cut blanks by hardened replaceable gripper elements piercing into the workpiece. Suitable for all materials up to tensile strength of 1000 N/mm2. Can be used horizontally or laterally.

Supplied with:

3 hexagon L-wrenches, bi-hex socket 14 AF, 4 stepless adjustable clamps.

Optional extras:

Note:

Clamp capacity extension available using base body No. 360420 size 160.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart