{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 160.4 mm | |
Jaw height h | 49.8 mm | |
Height h1 | 25 mm | |
Jaw length l | 104 mm | |
Length l1 | 44 mm | |
suitable for colour code | TitanSense | |
Type of product | Vice jaws |
Article number | 361348 160 | |
EAN / GTIN | 4250364402996 | |
Manufacturer number | 6921844051031 |