• The item cannot be ordered due to missing prices.

Pull-down set case 1

Article no.: 361346 1

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for type 1
    Version low
    suitable for colour code Titan2/TitanSense
    Type of product Cases

    Identification numbers & Classifications

    Article number 361346 1
    EAN / GTIN 4250364402446
    Manufacturer number 6921734027031

    Description

    Material:

    Hardened steel.

    Suitable for:

    Carrier jaws No. 361331; 361336.

    Supplied with:

    1 storage case with foam,
    4 low wedges,
    4 screws M10×30 mm,
    4 wedge elements 4-pointed,
    4 wedge elements Microgripp,
    4 clamping pins h = 23 mm,
    4 clamping pins h = 34 mm,
    1 hexagon L-wrench.

    Note:

    Only for Titan 2 in width 125 mm - for width 160 mm on request.
    Spare parts can be found in our spare parts list under No. 361341, 361343, 361351, 361352.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart