{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 70 mm | |
b1 | 100 mm | |
Height h1 | 27.1 mm | |
suitable for colour code | TeleCentric | |
Type of product | Vice jaws |
Article number | 361260 100 | |
EAN / GTIN | 4250364403108 | |
Manufacturer number | 6921544030031 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Top jaw smooth, Type: 100 |
|||||
Jaw width b | 70 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Jaw height h | 40 mm | 40 mm | 40 mm | 40 mm | |
Jaw length l | 60 mm | 60 mm | 60 mm | 60 mm | |
Height h1 | 27.1 mm | 20 mm | 20 mm | ||
suitable for colour code | TeleCentric | Xpent0 | Xpent0 | Xpent0 | Xpent0 |
Number of slots for inserts | 4 | ||||
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |