• The item cannot be ordered due to missing prices.

Pull-down top jaw 100

Article no.: 361136 100

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 40 mm
Jaw length l 60 mm
Number of slots for inserts 4
suitable for colour code Xpent0
Type of product Vice jaws

Identification numbers & Classifications

Article number 361136 100
EAN / GTIN 4062406090333
Manufacturer number 361136 100

Description

Version:

Hardened and ground

Application:

Pull-down system in conjunction with shims No. 361161 and pull-down inserts No. 361162. Optimum for machining the 6th face, because the workpiece is pulled down on to the base rail by the pull-down insert and shim. Shims of 5, 10 and 15 mm available

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart