{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 40 mm | |
Height h1 | 20 mm | |
Jaw length l | 60 mm | |
Swing angle | 15 degrees | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361133 100 | |
EAN / GTIN | 4045197885760 | |
Manufacturer number | 361133 100 |