• The item cannot be ordered due to missing prices.

Soft top jaw 100

Article no.: 361130 100

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 40 mm
Minimum height 25.5 mm
Jaw length l 60 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification numbers & Classifications

Article number 361130 100
EAN / GTIN 4045197849120
Manufacturer number 361130 100

Description

Application:

For realising customised contours and for machining sensitive components.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart