{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Xpent | |
Version | Zero-point clamping system | |
Length L | 454 mm | |
Width B | 342 mm | |
Height H | 56.4 mm | |
Height H1 | 24 mm | |
Weight | 34.5 kg | |
Number of ZC holes | 10 | |
suitable for colour code | Xpent1-2 | |
Type of product | Adapter plate |
Article number | 361170 450 | |
EAN / GTIN | 4045197809667 | |
Manufacturer number | 361170 450 |