{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10-3/8 | |
Clamping range | 0.5 mm - 10 mm | |
External ⌀ | 40 mm | |
Drill head length open | 66 mm | |
Drill head length closed | 73.7 mm | |
Adapter | 3/8-24 in | |
Type of product | Drill chuck keyless |
Article number | 341610 10-3/8 | |
EAN / GTIN | 4019208067711 | |
Manufacturer number | 249910 |
This article |
Recommendations |
|
---|---|---|
Self-tightening drill chuck Supra, Type: 10-3/8 |
||
Adapter | 3/8-24 in | 3/8-24 in |
External ⌀ | 40 mm | 39 mm |
Drill head length open | 66 mm | 71 mm |
Drill head length closed | 73.7 mm | 83 mm |
Clamping range | 0.5 mm - 10 mm | 0.5 mm - 10 mm |
Type of product | Drill chuck keyless | Drill chuck keyless |