{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13-3/8 | |
Clamping range | 1 mm - 13 mm | |
External ⌀ | 40.2 mm | |
Drill head length open | 76.3 mm | |
Drill head length closed | 83.6 mm | |
Adapter | 3/8-24 in | |
Type of product | Drill chuck keyless |
Article number | 341610 13-3/8 | |
EAN / GTIN | 4019208024592 | |
Manufacturer number | 871049 |
This article |
Recommendations |
|
---|---|---|
Self-tightening drill chuck Supra, Type: 13-3/8 |
||
Adapter | 3/8-24 in | 3/8-24 in |
External ⌀ | 40.2 mm | 43 mm |
Drill head length open | 76.3 mm | 79 mm |
Drill head length closed | 83.6 mm | 90 mm |
Clamping range | 1 mm - 13 mm | 2 mm - 13 mm |
Type | 13-3/8 | |
Type of product | Drill chuck keyless | Drill chuck keyless |