{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16-5/8 | |
Clamping range | 3 mm - 16 mm | |
External ⌀ | 46 mm | |
Drill head length open | 87.5 mm | |
Drill head length closed | 97.5 mm | |
Adapter | 5/8-16 in | |
Type of product | Drill chuck keyless |
Article number | 341610 16-5/8 | |
EAN / GTIN | 4019208189956 | |
Manufacturer number | 871063 |