• The item cannot be ordered due to missing prices.

Self-tightening drill chuck Supra 13-1/2

Article no.: 341610 13-1/2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 13-1/2
    Clamping range 1 mm - 13 mm
    External ⌀ 42.8 mm
    Drill head length open 76 mm
    Drill head length closed 83.3 mm
    Adapter 1/2-20 in
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 341610 13-1/2
    EAN / GTIN 4019208067704
    Manufacturer number 249804

    Description

    Version:

    Industrial version.
    With internal thread.
    With clamping force protection for impact drills.

    Application:

    For use on bench drills.
    For fitting to electric drilling machines.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Self-tightening drill chuck Supra 13-1/2

    Self-tightening drill chuck Supra 13-1/2

    Adapter 1/2-20 1/2-20
    External ⌀ 42.8 43
    Drill head length open 76 79
    Drill head length closed 83.3 90
    Clamping range 1 ;13 2 ;13
    Type 13-1/2
    Type of product Drill chuck keyless Drill chuck keyless

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart