{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10/16 | |
Clamping range | 0 mm - 10 mm | |
External ⌀ | 40.2 mm | |
Drill head length closed | 89.1 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341400 10/16 | |
EAN / GTIN | 4019208189772 | |
Manufacturer number | 871041 |
This article |
Recommendations |
||
---|---|---|---|
Self-tightening drill chuck Supra 10/16 |
|||
External ⌀ | 40.2 | 40 | 43 |
Drill chuck taper | B 16 | B 16 | B 16 |
Drill head length closed | 89.1 | 86 | 92 |
largest drill chuck taper ⌀ | 15.733 | 15.733 | 15.733 |
Clamping range | 0 ;10 | 0 ;10 | 0 ;10 |
Type | 10/16 | ||
Type of product | Drill chuck keyless | Drill chuck keyless | Drill chuck keyless |