• The item cannot be ordered due to missing prices.

Self-tightening drill chuck Supra 8

Article no.: 341400 8

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 8
    Clamping range 0 mm - 8 mm
    External ⌀ 35.8 mm
    Drill head length closed 73.4 mm
    Drill chuck taper B 12
    largest drill chuck taper ⌀ 12.065 mm
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 341400 8
    EAN / GTIN 4019208195025
    Manufacturer number 871032

    Description

    Version:

    Industrial version.
    With drill chuck taper DIN 238

    Application:

    For use on bench drills.
    For fitting to arbors No. 342300 - 342887 or directly on to the machine spindle.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Self-tightening drill chuck Supra 8

    Self-tightening drill chuck Supra 8

    External ⌀ 35.8 37
    Drill chuck taper B 12 B12
    Drill head length closed 73.4 78
    largest drill chuck taper ⌀ 12.065 12.065
    Clamping range 0 ;8 0 ;8
    Type 8
    Type of product Drill chuck keyless Drill chuck keyless

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart