• The item cannot be ordered due to missing prices.

Self-tightening drill chuck Supra 6

Article no.: 341400 6

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6
    Clamping range 0 mm - 6.5 mm
    External ⌀ 32 mm
    Drill head length closed 65.6 mm
    Drill chuck taper B 10
    largest drill chuck taper ⌀ 10.094 mm
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 341400 6
    EAN / GTIN 4019208009544
    Manufacturer number 871022

    Description

    Version:

    Industrial version.
    With drill chuck taper DIN 238

    Application:

    For use on bench drills.
    For fitting to arbors No. 342300 - 342887 or directly on to the machine spindle.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Self-tightening drill chuck Supra 6

    Self-tightening drill chuck Supra 6

    External ⌀ 32 37
    Drill chuck taper B 10 B 10
    Drill head length closed 65.6 78
    largest drill chuck taper ⌀ 10.094 10.094
    Clamping range 0 ;6.5 0 ;8
    Type 6
    Type of product Drill chuck keyless Drill chuck keyless

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart