{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0 mm - 10 mm | |
External ⌀ | 43 mm | |
Drill head length closed | 92 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341425 10/16 | |
EAN / GTIN | 4062406088354 | |
Manufacturer number | 341425 10/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |