{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 1 mm - 13 mm | |
External ⌀ | 42.5 mm | |
Drill head length closed | 101.6 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341425 13/16 | |
EAN / GTIN | 4062406088378 | |
Manufacturer number | 341425 13/16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-tightening drill chuck 13/16 |
||
External ⌀ | 42.5 | 47 |
Drill chuck taper | B 16 | B 16 |
Drill head length closed | 101.6 | 103 |
largest drill chuck taper ⌀ | 15.733 | 15.733 |
Clamping range | 1 ;13 | 1 ;13 |
Type of product | Drill chuck keyless | Drill chuck keyless |